Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM1101600142M

  • Zoro # G501796430


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
11 mm
Wire Dia.
1.6 mm
Spring Rate (Lbs./In.)
0.99 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1101600142M
Zoro #
G501796430
UPC #
-
Country of Origin
China

Dimensions

Overall Length
142 mm
Outside Dia.
11 mm
Wire Dia.
1.6 mm
Outside Diameter
11 mm
Extended Length
232.21 mm
Free Length
142 mm
Wire Diameter
1.6 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.99 N/mm
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
0.99 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.