Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # EM1501400142M

  • Zoro # G501797482


product price: $14.85
/pk 2, $7.43/ea
Sold in multiples of 13 for $193.05

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
0.18 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM1501400142M
Zoro #
G501797482
UPC #
-
Country of Origin
China

Dimensions

Overall Length
141.7 mm
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Free Length
141.7 mm
Extended Length
423.22 mm
Outside Diameter
15 mm
Wire Diameter
1.4 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.18 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Oil
Spring Rate
0.18 N/mm
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.