Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM2004000168M

  • Zoro # G501797567


product price: $22.29
/pk 2, $11.15/ea
Sold in multiples of 9 for $200.61

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
17.46 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2004000168M
Zoro #
G501797567
UPC #
-
Country of Origin
China

Dimensions

Overall Length
167.5 mm
Outside Dia.
20 mm
Wire Dia.
4 mm
Outside Diameter
20 mm
Extended Length
196.98 mm
Free Length
167.5 mm
Wire Diameter
4 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
17.46 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Spring Rate
17.46 N/mm
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.