Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM3002800283M

  • Zoro # G101798025


product price: $26.65
/pk 2, $13.33/ea
Sold in multiples of 8 for $213.20

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
0.36 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3002800283M
Zoro #
G101798025
UPC #
-
Country of Origin
China

Dimensions

Overall Length
283.1 mm
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Wire Diameter
2.8 mm
Free Length
283.1 mm
Extended Length
766.24 mm
Outside Diameter
30 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.36 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Spring Rate
0.36 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.