Extension Spring, Carbon Steel, PK2
Mfr # H07501156000M
Zoro # G913363909
product price: $12.49
/pk 2, $6.25/eaSold in multiples of 14 for $174.86
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
0.75 in
Wire Diameter
0.115 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H07501156000M
Zoro #
G913363909
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.75 in
Wire Diameter
0.115 in
Free Length
6 in
Extended Length
8 21/32 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
23.9 lb/in
Standards
ISO 9001
Initial Tension
6.27 lbf
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.