Extension Spring, Carbon Steel, PK2
Mfr # HM0280550017M
Zoro # G312478525
product price: $9.79
/pk 2, $4.90/eaSold in multiples of 17 for $166.43
Key Features
Material
Music Wire
Finish
Oil
Free Length
17 mm
Wire Diameter
0.55 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0280550017M
Zoro #
G312478525
UPC #
-
Country of Origin
China
Dimensions
Free Length
17 mm
Wire Diameter
0.55 mm
Outside Diameter
2.8 mm
Extended Length
22 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
3.27 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.