Extension Spring, Carbon Steel, PK2
Mfr # HM0500700117M
Zoro # G612479437
product price: $9.55
/pk 2, $4.78/eaSold in multiples of 18 for $171.90
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
5 mm
Spring Rate
0.19 N/mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0500700117M
Zoro #
G612479437
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
5 mm
Extended Length
215.4 mm
Free Length
117.1 mm
Wire Diameter
0.7 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
0.19 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.