Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0550500051M

  • Zoro # G312479904


product price: $8.89
/pk 2, $4.45/ea
Sold in multiples of 19 for $168.91

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
0.5 mm
Standards
ISO 9001
Outside Diameter
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0550500051M
Zoro #
G312479904
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.5 mm
Outside Diameter
5.5 mm
Free Length
51.1 mm
Extended Length
171.1 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.06 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.