Extension Spring, Carbon Steel, PK2
Mfr # HM0600550137M
Zoro # G612479642
product price: $10.15
/pk 2, $5.08/eaSold in multiples of 17 for $172.55
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.55 mm
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0600550137M
Zoro #
G612479642
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.55 mm
Extended Length
489.4 mm
Outside Diameter
6 mm
Free Length
137 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
0.02 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.