Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0601200050M

  • Zoro # G412479668


product price: $8.89
/pk 2, $4.45/ea
Sold in multiples of 19 for $168.91

Key Features

Material
Music Wire
Finish
Oil
Free Length
50.3 mm
Wire Diameter
1.2 mm
Extended Length
62.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0601200050M
Zoro #
G412479668
UPC #
-
Country of Origin
China

Dimensions

Free Length
50.3 mm
Wire Diameter
1.2 mm
Extended Length
62.4 mm
Outside Diameter
6 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
5.23 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.