Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0601200126M

  • Zoro # G712479818


product price: $10.15
/pk 2, $5.08/ea
Sold in multiples of 17 for $172.55

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Metric
Free Length
125.9 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0601200126M
Zoro #
G712479818
UPC #
-
Country of Origin
China

Dimensions

Free Length
125.9 mm
Wire Diameter
1.2 mm
Extended Length
159.6 mm
Outside Diameter
6 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
1.89 N/mm

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.