Extension Spring, Carbon Steel, PK2
Mfr # HM0630900017M
Zoro # G712479788
product price: $8.79
/pk 2, $4.40/eaSold in multiples of 19 for $167.01
Key Features
Material
Music Wire
Finish
Oil
Free Length
17.1 mm
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0630900017M
Zoro #
G712479788
UPC #
-
Country of Origin
China
Dimensions
Free Length
17.1 mm
Outside Diameter
6.3 mm
Extended Length
24.5 mm
Wire Diameter
0.9 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
4.23 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.