Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0700630035M

  • Zoro # G312479744


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Music Wire
Finish
Oil
Extended Length
101.5 mm
Product Type
Extension Spring
Outside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0700630035M
Zoro #
G312479744
UPC #
-
Country of Origin
China

Dimensions

Extended Length
101.5 mm
Outside Diameter
7 mm
Wire Diameter
0.63 mm
Free Length
35 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
0.16 N/mm
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.