Extension Spring, Carbon Steel, PK2
Mfr # HM0700630087M
Zoro # G212479615
product price: $9.15
/pk 2, $4.58/eaSold in multiples of 19 for $173.85
Key Features
Material
Music Wire
Finish
Oil
Free Length
86.6 mm
Product Type
Extension Spring
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0700630087M
Zoro #
G212479615
UPC #
-
Country of Origin
China
Dimensions
Free Length
86.6 mm
Extended Length
304.3 mm
Wire Diameter
0.63 mm
Outside Diameter
7 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
0.05 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.