Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0701000120M

  • Zoro # G312479614


product price: $9.55
/pk 2, $4.78/ea
Sold in multiples of 18 for $171.90

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
1 mm
Spring Rate
0.42 N/mm
Extended Length
209 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0701000120M
Zoro #
G312479614
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1 mm
Extended Length
209 mm
Free Length
120 mm
Outside Diameter
7 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
0.42 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.