Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0750700018M

  • Zoro # G012480255


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
0.78 N/mm
Free Length
17.5 mm
Outside Diameter
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0750700018M
Zoro #
G012480255
UPC #
-
Country of Origin
China

Dimensions

Free Length
17.5 mm
Outside Diameter
7.5 mm
Wire Diameter
0.7 mm
Extended Length
34.4 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
0.78 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.