Extension Spring, Carbon Steel, PK2
Mfr # HM1001400048M
Zoro # G412929941
product price: $8.85
/pk 2, $4.43/eaSold in multiples of 19 for $168.15
Key Features
Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
83.6 mm
End Type
Machine Hook
Hook Configuration
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1001400048M
Zoro #
G412929941
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
10 mm
Wire Diameter
1.4 mm
Free Length
47.9 mm
Extended Length
76.8 mm
Hook Length
10 mm
Details
Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
83.6 mm
End Type
Machine Hook
Item
Extension Spring
Hook Configuration
Extended
Spring Rate
2.46 N/mm
Initial Tension
15.4 N
Elastic Limit
76 4/5 mm
System of Measurement
Metric
Series
HM100
Standards
ISO 9001
Product Type
Extension Spring
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.