Extension Spring, Carbon Steel, PK2
Mfr # HM1001400093M
Zoro # G812478452
product price: $8.95
/pk 2, $4.48/eaSold in multiples of 19 for $170.05
Key Features
Material
Music Wire
Finish
Oil
Extended Length
156.6 mm
System of Measurement
Metric
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1001400093M
Zoro #
G812478452
UPC #
-
Country of Origin
China
Dimensions
Extended Length
156.6 mm
Free Length
92.8 mm
Wire Diameter
1.4 mm
Outside Diameter
10 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
1.07 N/mm
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.