Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1001400125M

  • Zoro # G512478394


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Music Wire
Finish
Oil
Free Length
125 mm
Product Type
Extension Spring
Wire Diameter
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1001400125M
Zoro #
G512478394
UPC #
-
Country of Origin
China

Dimensions

Free Length
125 mm
Wire Diameter
1.4 mm
Outside Diameter
10 mm
Extended Length
215 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Spring Rate
0.76 N/mm
Standards
ISO 9001
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.