Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1101000138M

  • Zoro # G112478374


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
137.7 mm
Extended Length
458.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1101000138M
Zoro #
G112478374
UPC #
-
Country of Origin
China

Dimensions

Free Length
137.7 mm
Extended Length
458.5 mm
Wire Diameter
1 mm
Outside Diameter
11 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Spring Rate
0.08 N/mm
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.