Extension Spring, Carbon Steel, PK2
Mfr # HM1101000186M
Zoro # G412478388
product price: $9.59
/pk 2, $4.80/eaSold in multiples of 18 for $172.62
Key Features
Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1101000186M
Zoro #
G412478388
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
1 mm
Free Length
185.7 mm
Outside Diameter
11 mm
Extended Length
634.3 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.06 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.