Extension Spring, Carbon Steel, PK2
Mfr # HM1101000251M
Zoro # G112478367
product price: $10.19
/pk 2, $5.10/eaSold in multiples of 17 for $173.23
Key Features
Material
Music Wire
Finish
Oil
Extended Length
872.3 mm
Wire Diameter
1 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1101000251M
Zoro #
G112478367
UPC #
-
Country of Origin
China
Dimensions
Extended Length
872.3 mm
Wire Diameter
1 mm
Free Length
250.7 mm
Outside Diameter
11 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
0.04 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.