Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1301200030M

  • Zoro # G412929903


product price: $9.49
/pk 2, $4.75/ea
Sold in multiples of 18 for $170.82

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
42.2 mm
End Type
Machine Hook
Extended Length
58.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1301200030M
Zoro #
G412929903
UPC #
-
Country of Origin
China

Dimensions

Extended Length
58.1 mm
Outside Diameter
13 mm
Free Length
30.2 mm
Wire Diameter
1.2 mm
Hook Length
13 mm

Details

Material
Carbon Steel
Item
Extension Spring
Finish
Corrosion Inhibitor
Deflection @ Load
42.2 mm
End Type
Machine Hook
Spring Rate
1.28 N/mm
Elastic Limit
58 1/10 mm
Series
HM130
Hook Configuration
Extended
Initial Tension
4.8 N
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.