Extension Spring, Carbon Steel, PK2
Mfr # HM1501400056M
Zoro # G612930129
product price: $9.49
/pk 2, $4.75/eaSold in multiples of 18 for $170.82
Key Features
Material
Carbon Steel
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
57.1 mm
Hook Configuration
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM1501400056M
Zoro #
G612930129
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
15 mm
Extended Length
134 mm
Free Length
55.9 mm
Wire Diameter
1.4 mm
Hook Length
15 mm
Details
Material
Carbon Steel
Item
Extension Spring
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
57.1 mm
Hook Configuration
Extended
System of Measurement
Metric
Initial Tension
6.7 N
Series
HM150
Elastic Limit
134 mm
Spring Rate
0.62 N/mm
Standards
ISO 9001
Product Type
Extension Spring
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.