Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1501400105M

  • Zoro # G212479189


product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 14 for $167.86

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
0.26 N/mm
System of Measurement
Metric
Extended Length
292 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1501400105M
Zoro #
G212479189
UPC #
-
Country of Origin
China

Dimensions

Extended Length
292 mm
Wire Diameter
1.4 mm
Outside Diameter
15 mm
Free Length
105 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
0.26 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.