Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1501400142M

  • Zoro # G012479181


product price: $12.15
/pk 2, $6.08/ea
Sold in multiples of 14 for $170.10

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
1.4 mm
Outside Diameter
15 mm
Extended Length
423.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1501400142M
Zoro #
G012479181
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.4 mm
Outside Diameter
15 mm
Extended Length
423.2 mm
Free Length
141.7 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
0.18 N/mm
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.