Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM1501400191M

  • Zoro # G412930084


product price: $12.49
/pk 2, $6.25/ea
Sold in multiples of 14 for $174.86

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
57.1 mm
Extended Length
588.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1501400191M
Zoro #
G412930084
UPC #
-
Country of Origin
China

Dimensions

Extended Length
588.5 mm
Free Length
190.6 mm
Outside Diameter
15 mm
Wire Diameter
1.4 mm
Hook Length
15 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
57.1 mm
Item
Extension Spring
Hook Configuration
Extended
Product Type
Extension Spring
Initial Tension
6.7 N
System of Measurement
Metric
Series
HM150
Elastic Limit
588 1/2 mm
Standards
ISO 9001
Spring Rate
0.13 N/mm
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.