Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH05000752000M

  • Zoro # G412929958


product price: $8.49
/pk 2, $4.25/ea
Sold in multiples of 20 for $169.80

Key Features

Material
Music Wire
Finish
Oil
Extended Length
2 47/64 in
Spring Rate
38.2 lb/in
Free Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH05000752000M
Zoro #
G412929958
UPC #
-
Country of Origin
China

Dimensions

Extended Length
2 47/64 in
Free Length
2 in
Wire Diameter
0.075 in
Outside Diameter
0.5 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
38.2 lb/in
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
2.75 lbf
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.