Extension Spring, Carbon Steel, PK2
Mfr # MH07500692250M
Zoro # G212929882
product price: $8.75
/pk 2, $4.38/eaSold in multiples of 19 for $166.25
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Extended Length
4 3/32 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07500692250M
Zoro #
G212929882
UPC #
-
Country of Origin
China
Dimensions
Extended Length
4 3/32 in
Wire Diameter
0.069 in
Outside Diameter
0.75 in
Free Length
2 1/4 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.55 lbf
Spring Rate
8.5 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.