Extension Spring, Carbon Steel, PK2
Mfr # MH07500755500M
Zoro # G013364066
product price: $9.65
/pk 2, $4.83/eaSold in multiples of 18 for $173.70
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Spring Rate
2.7 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07500755500M
Zoro #
G013364066
UPC #
-
Country of Origin
China
Dimensions
Free Length
5 1/2 in
Wire Diameter
0.075 in
Outside Diameter
0.75 in
Extended Length
12 53/64 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Spring Rate
2.7 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
1.9 lbf
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.