Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MH07501052500M

  • Zoro # G413363966


product price: $9.35
/pk 2, $4.68/ea
Sold in multiples of 18 for $168.30

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
4.95 lbf
Outside Diameter
0.75 in
Spring Rate
56.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH07501052500M
Zoro #
G413363966
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Wire Diameter
0.105 in
Extended Length
3 3/8 in
Free Length
2 1/2 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
4.95 lbf
Spring Rate
56.6 lb/in
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.