Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH07501152000M

  • Zoro # G213363982


product price: $8.99
/pk 2, $4.50/ea
Sold in multiples of 19 for $170.81

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
Outside Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH07501152000M
Zoro #
G213363982
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Extended Length
2 27/64 in
Wire Diameter
0.115 in
Free Length
2 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
6.27 lbf
System of Measurement
Inch
Spring Rate
151.1 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.