Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH07501155000M

  • Zoro # G713363949


product price: $10.55
/pk 2, $5.28/ea
Sold in multiples of 16 for $168.80

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Inch
Outside Diameter
0.75 in
Wire Diameter
0.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH07501155000M
Zoro #
G713363949
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Wire Diameter
0.115 in
Free Length
5 in
Extended Length
7 3/32 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
6.27 lbf
Spring Rate
30.2 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.