Extension Spring, Carbon Steel, PK2
Mfr # MH07501252500M
Zoro # G713363963
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 19 for $174.61
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
143.8 lb/in
Free Length
2 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07501252500M
Zoro #
G713363963
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 1/2 in
Outside Diameter
0.75 in
Wire Diameter
0.125 in
Extended Length
3 1/16 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
143.8 lb/in
System of Measurement
Inch
Initial Tension
7.91 lbf
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.