Extension Spring, Carbon Steel, PK2
Mfr # MH07501252750M
Zoro # G813363931
product price: $9.95
/pk 2, $4.98/eaSold in multiples of 17 for $169.15
Key Features
Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Outside Diameter
0.75 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07501252750M
Zoro #
G813363931
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.75 in
Free Length
2 3/4 in
Extended Length
3 27/64 in
Wire Diameter
0.125 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
7.91 lbf
Spring Rate
119.8 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.