Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK2
- Mfr # MH08500755000M
- Zoro # G113364218
product price:Â
$
8.59
/pk of 2, $4.30/ea
Sold in multiples of 20Â pks for
$171.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
0.85 in
Initial Tension
1.7 lbf
Standards
ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH08500755000M
- Zoro #
- G113364218
- UPC #
- -
- Country of Origin
- China
- Material
- Music Wire
- Finish
- Oil
- Item
- Extension Spring
- Initial Tension
- 1.7 lbf
- Standards
- ISO 9001
- System of Measurement
- Inch
- Spring Rate
- 2.2 lb/in
- Product Type
- Extension Spring
- Shell Material
- Music Wire
- Traction Material
- Music Wire
Dimensions
- Outside Diameter
- 0.85 in
- Wire Diameter
- 0.075 in
- Extended Length
- 12 45/64 in
- Free Length
- 5 in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.