Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH10000753500M

  • Zoro # G813364365


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
1.4 lbf
System of Measurement
Inch
Wire Diameter
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH10000753500M
Zoro #
G813364365
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.075 in
Free Length
3 1/2 in
Extended Length
8 63/64 in
Outside Diameter
1 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
1.4 lbf
System of Measurement
Inch
Spring Rate
2.6 lb/in
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.