Extension Spring, Carbon Steel, PK2
Mfr # MH10000853000M
Zoro # G213364385
product price: $8.99
/pk 2, $4.50/eaSold in multiples of 19 for $170.81
Key Features
Material
Music Wire
Finish
Oil
Extended Length
5 61/64 in
Free Length
3 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH10000853000M
Zoro #
G213364385
UPC #
-
Country of Origin
China
Dimensions
Extended Length
5 61/64 in
Free Length
3 in
Wire Diameter
0.085 in
Outside Diameter
1 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Spring Rate
6.8 lb/in
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
2 lbf
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.