Extension Spring, Carbon Steel, PK2
Mfr # MH10000955000M
Zoro # G013364387
product price: $11.15
/pk 2, $5.58/eaSold in multiples of 15 for $167.25
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Wire Diameter
0.095 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10000955000M
Zoro #
G013364387
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.095 in
Outside Diameter
1 in
Free Length
5 in
Extended Length
10 23/32 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
2.7 lbf
Standards
ISO 9001
Spring Rate
4.8 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.