Extension Spring, Carbon Steel, PK2
Mfr # MH10001052500M
Zoro # G913364326
product price: $9.35
/pk 2, $4.68/eaSold in multiples of 18 for $168.30
Key Features
Material
Music Wire
Finish
Oil
Free Length
2 1/2 in
Initial Tension
3.8 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001052500M
Zoro #
G913364326
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 1/2 in
Outside Diameter
1 in
Wire Diameter
0.105 in
Extended Length
3 31/64 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
3.8 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
39 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.