Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH10001252750M

  • Zoro # G213364613


product price: $9.85
/pk 2, $4.93/ea
Sold in multiples of 17 for $167.45

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
65.5 lb/in
Product Type
Extension Spring
Free Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH10001252750M
Zoro #
G213364613
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 3/4 in
Wire Diameter
0.125 in
Extended Length
3 11/16 in
Outside Diameter
1 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
65.5 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
6.11 lbf

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.