Extension Spring, Carbon Steel, PK2
Mfr # MH10001352500M
Zoro # G213364576
product price: $9.95
/pk 2, $4.98/eaSold in multiples of 17 for $169.15
Key Features
Material
Music Wire
Finish
Oil
Extended Length
3 1/16 in
Free Length
2 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001352500M
Zoro #
G213364576
UPC #
-
Country of Origin
China
Dimensions
Extended Length
3 1/16 in
Free Length
2 1/2 in
Outside Diameter
1 in
Wire Diameter
0.135 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
7.56 lbf
Product Type
Extension Spring
Spring Rate
134.1 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.