Extension Spring, Carbon Steel, PK2
Mfr # MH10001482500M
Zoro # G913364517
product price: $11.59
/pk 2, $5.80/eaSold in multiples of 15 for $173.85
Key Features
Material
Music Wire
Finish
Oil
Extended Length
2 63/64 in
Initial Tension
9.68 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001482500M
Zoro #
G913364517
UPC #
-
Country of Origin
China
Dimensions
Extended Length
2 63/64 in
Outside Diameter
1 in
Free Length
2 1/2 in
Wire Diameter
0.148 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
9.68 lbf
System of Measurement
Inch
Spring Rate
202.8 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.