Extension Spring, Carbon Steel, PK2
Mfr # MH10001483500M
Zoro # G513364436
product price: $11.79
/pk 2, $5.90/eaSold in multiples of 15 for $176.85
Key Features
Material
Music Wire
Finish
Oil
Initial Tension
9.68 lbf
Standards
ISO 9001
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001483500M
Zoro #
G513364436
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1 in
Extended Length
4 35/64 in
Free Length
3 1/2 in
Wire Diameter
0.148 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
9.68 lbf
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
92.9 lb/in
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.