Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH11250853500M

  • Zoro # G013364516


product price: $8.59
/pk 2, $4.30/ea
Sold in multiples of 20 for $171.80

Key Features

Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Free Length
3 1/2 in
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH11250853500M
Zoro #
G013364516
UPC #
-
Country of Origin
China

Dimensions

Free Length
3 1/2 in
Extended Length
7 59/64 in
Outside Diameter
1.125 in
Wire Diameter
0.085 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
4.3 lb/in
Initial Tension
1.89 lbf
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.