Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH11250855500M

  • Zoro # G113364478


product price: $11.35
/pk 2, $5.68/ea
Sold in multiples of 15 for $170.25

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
1.89 lbf
Outside Diameter
1.125 in
Spring Rate
1.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH11250855500M
Zoro #
G113364478
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125 in
Extended Length
16 21/32 in
Wire Diameter
0.085 in
Free Length
5 1/2 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
1.89 lbf
Spring Rate
1.7 lb/in
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.