Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH11251254000M

  • Zoro # G813364617


product price: $9.85
/pk 2, $4.93/ea
Sold in multiples of 17 for $167.45

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
1.125 in
Spring Rate
22.5 lb/in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH11251254000M
Zoro #
G813364617
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125 in
Wire Diameter
0.125 in
Extended Length
6 31/64 in
Free Length
4 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
22.5 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
5.51 lbf

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.