Extension Spring, Carbon Steel, PK2
- Mfr # MH12500955000M
- Zoro # G613364473
product price:Â
$
11.79
/pk of 2, $5.90/ea
Sold in multiples of 15Â pks for
$176.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Wire Diameter
0.095 in
Initial Tension
2.33 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH12500955000M
- Zoro #
- G613364473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.095 in
- Outside Diameter
- 1.25 in
- Extended Length
- 13 25/64 in
- Free Length
- 5 in
Details
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- System of Measurement
- Inch
- Initial Tension
- 2.33 lbf
- Product Type
- Extension Spring
- Spring Rate
- 2.8 lb/in
- Standards
- ISO 9001
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.