Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH12501354500M

  • Zoro # G713364427


product price: $11.59
/pk 2, $5.80/ea
Sold in multiples of 15 for $173.85

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Inch
Extended Length
7 15/32 in
Outside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH12501354500M
Zoro #
G713364427
UPC #
-
Country of Origin
China

Dimensions

Extended Length
7 15/32 in
Outside Diameter
1.25 in
Wire Diameter
0.135 in
Free Length
4 1/2 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Inch
Initial Tension
6.18 lbf
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
21.1 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.