Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0450900020M

  • Zoro # G612930181


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
49.7 mm
End Type
Machine Hook
Extended Length
24.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0450900020M
Zoro #
G612930181
UPC #
-
Country of Origin
China

Dimensions

Extended Length
24.3 mm
Free Length
19.6 mm
Wire Diameter
0.9 mm
Outside Diameter
4.5 mm
Hook Length
4 1/2 mm

Details

Material
Carbon Steel
Item
Extension Spring
Finish
Corrosion Inhibitor
Deflection @ Load
49.7 mm
End Type
Machine Hook
System of Measurement
Metric
Series
HM045
Standards
ISO 9001
Elastic Limit
24 3/10 mm
Spring Rate
8.96 N/mm
Product Type
Extension Spring
Hook Configuration
Extended
Initial Tension
12.3 N
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.